Shop All Safety Tags & Identification
3M
Lockout System, 1 in Spacing
Mfr # PS-1018
Zoro # G7081426
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 18 in
- Width 1/2 in
- Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
- Max. Number of Padlocks 1
Product Information
- Brand 3M
- MFR # PS-1018
- Zoro # G7081426
- UPC # 00054007445746
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 18 in |
Width | 1/2 in |
Length | 18 in |
Padlock Shackle Max. Dia. | 1/4 in |
Overall Length | 18 in |
Overall Height | 18 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Width | 0.5 in |
Details
Item | Lockout System |
Color | Yellow |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Max. Number of Padlocks | 1 |
Lockout Type | Cross Bar |
Tag Color | Yellow |
Includes | (1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet |
Lockout Color | Yellow |
Mount Type | Pin-In |
For Circuit Breaker Manufacturer | PanelSafe |
Features | Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment |
For Circuit Breaker Type | Mini |
Circuit Breaker Lockout Type | Pin-In |
Maximum Number of Padlocks | 1 |
For Use With | Numerous Lockout Devices for Various Panels and Breaker Types |
Fastener Type | Pin-In |
Description
Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 18 in, Overall Length 18 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter G Oil Rubbed Bronze 4" (RL4G-10B)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- 3M Lockout System, 1 inch Spacing (PS-1010)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- 3M Lockout System, 1.5in Spacing (PS-1507)
- NMC Non-Flammable Gas 2 Dot Placard Sign (DL6TB)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- 3M Lockout Tagout