Shop All Film Tape
3M
Lithographers Tape, 0.4380" x 72 yd.
Mfr # 616
Zoro # G5791917
original price:
$21.89
1% off
new price: $21.59
/ea
Sold in multiples of 15 for $323.85
$323.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Ruby Red
- Tape Thickness 2.4 mil
Product Information
Dimensions
Tape Width | 0.438" |
Tape Length | 72 yd. |
Details
Item | Graphic Arts Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Ruby Red |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 29 lb./in. |
Tape Adhesive Strength | 36 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Lithographic Stripping |
Tape Elongation | 60% |
Description
Lithographers Tape,0.4380 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- NEWBORN Caulk Gun, Blue/Gray/White, Steel, 10 oz (211-HTS)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8902)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- 3M Film Tape