Shop All Fixed Ladders
3M
Ladder SRL Anchor, Fixed, 6 ft., SS
Mfr # 6100565
Zoro # G601059459
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1910.27
- Workers per System 1
- Channel Width 2 in
- Brand and Series DBI-SALA(R)
- Tensile Strength 2,700 lb
Product Information
- Brand 3M
- MFR # 6100565
- Zoro # G601059459
- UPC # 840779192762
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Channel Width | 2 in |
Details
Item | Ladder SRL Anchor |
Standards | OSHA 29 CFR 1910.27 |
Workers per System | 1 |
Brand and Series | DBI-SALA(R) |
Tensile Strength | 2,700 lb |
Weight Capacity | 310 lb |
Includes Mounting Hardware | Yes |
Visual Load Indicator | No |
Series | DBI-SALA |
Ladder Lifeline Component | SRL Anchor |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Description
Ladder SRL Anchor, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width 2 in, Includes Not Applicable, Ladder Lifeline Component SRL Anchor, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- COMPONENT HARDWARE Caster, Stem , 5", W/Brk, Gry (CMS1-5GBN)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- CARGO LIFT Endless Round Sling ENR5 X 10Ft. Cap. WLL 13200Lbs. (13080801A)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- EGA PRODUCTS 138" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps (MVSS8EX)
- EGA Vertical Ladder, 12 Rungs, 12 ft. Overall Height, 16"W Steps (MVMS12)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- 3M Fixed Ladders