Shop All Office Tape
3M
Invisible Tape, 1" Core, 3/4"x1000", 12 Rolls/BD, Clear PK
Mfr # MMM6200341000BD
Zoro # G701825862
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4 in
- Tape Length 27.78 yd
- Tape Color Matte Clear
- Tape Core Diameter 1 in
- Features Non-yellowing, Stain Resistant, Writable Surface
Product Information
- Brand 3M
- MFR # MMM6200341000BD
- Zoro # G701825862
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 27.78 yd |
Tape Core Diameter | 1 in |
Details
Tape Color | Matte Clear |
Item | Invisible Tape |
Features | Non-yellowing, Stain Resistant, Writable Surface |
Series | 6200 |
Application | Holding, Mending, Splicing |
Fits | Desk Dispenser |
Description
Economy tape with matte finish is virtually invisible on most surfaces. It is ideal for basic office use. Write on tape with most pens and pencils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUBAN Trolley Bus Building Brick Kit (465PCS) (332)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL28)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- 3M Office Tape, Clear, PK12 (600K12)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- 3M