Shop All Automotive General Purpose Tool Kits
This Product is Discontinued
3M
Intake System Cleaner Kit (Discontinued)
Mfr # 08962
Zoro # G2636645
This Product is Discontinued
Key Features
- Type Aerosol
- Application Gasoline Engine and Valve Deposit Cleaning
- For Use With 2CTG2
- Includes Intake System Cleaner (12 fl oz), Throttle Plate Cleaner (12 fl oz), Fuel System Cleaner Tank Additive (16 oz)
- Container Type Aerosol Spray Can
Product Information
- Brand 3M
- MFR # 08962
- Zoro # G2636645
- UPC # 00051131089624
- Country of Origin United States
- Category Automotive General Purpose Tool Kits
Details
Item | Intake System Cleaner Kit |
Type | Aerosol |
Application | Gasoline Engine and Valve Deposit Cleaning |
For Use With | 2CTG2 |
Includes | Intake System Cleaner (12 fl oz), Throttle Plate Cleaner (12 fl oz), Fuel System Cleaner Tank Additive (16 oz) |
Container Type | Aerosol Spray Can |
Product Form | Aerosol |
Series | Intake System Cleaner Kit |
Description
Intake System Cleaner Kit, Container Type Aerosol Spray Can, Product Form Aerosol, Standards -, Series Intake System Cleaner Kit
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DE, MD, MI, NH, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.