Shop All Hot Melt Adhesives
3M
Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK
Mfr # 3792LM Q
Zoro # G2812643
product price: $287.99
/pk 154, $1.87/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Fabric, Metal, Paper, Plastic, Wood
- Working Time 40 sec
- Begins to Harden - Adhesives 40 sec
Product Information
- Brand 3M
- MFR # 3792LM Q
- Zoro # G2812643
- UPC # 00021200824548
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 8 in, Melting Temperature 250 Degrees F, Product Format Quadrack Sticks, Series 3792LM, Working Time 40 sec, Maximum Viscosity 10,500 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, 100 Percent Solids, Instant Bonding Property, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Liq Nail Quik Grip 10Oz (LN-990 10)
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M (TM) Scotchlite(TM) Reflective Tape 03456C, 2 in x 36 in, Silver (3456)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- 3M Caulk Remover, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- 3M Hot Melt Adhesives