Shop All Document Holders
3M
In-Line Freestanding Copyholder, Plastic, 300 Sheet Cap., Black/Clear
Mfr # DH640
Zoro # G4141582
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Free Standing
- Color Black/Clear
- Width 18"
- Height 11"
Product Information
- Brand 3M
- MFR # DH640
- Zoro # G4141582
- UPC # 21200514074
- Country of Origin China
- Category Document Holders
Dimensions
Width | 18" |
Height | 11" |
Depth | 3" |
For File Size | A4; Books; Catalogs; Legal; Letter |
Details
Item | Copyholders |
Material | Plastic |
Mounting Style | Free Standing |
Color | Black/Clear |
Sheet Capacity | 300 |
Capacity | 300 |
Features | Height; Tilt; Line Guide |
Weight | 4.25 lbs |
Copy/Line Guide | Elastic |
Description
3MTM In-Line Freestanding Copyholder, Plastic, 300 Sheet Capacity, Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415215GRA)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Weight Scale Lithium Electronic Weight Scale (BMP Weight Scale)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- 3M In-Line Document Holder, 18"x6-1/2"x11", Clear/Black (MMMDH640)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- C-LINE PRODUCTS C-Line Products Vinyl Report Covers w/ Binding Bars, Green, Matching Binding Bars, 11 x 8 1/2, 50/BX (32553)
- 3M Document Holders