Shop All Safety Goggles
3M
Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series
Mfr # 91264-80025T
Zoro # G3433528
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Protection 99.90%
- Lens Color Clear
- Eyewear Size Universal
- Frame Color Clear
- Series Tekk
Product Information
- Brand 3M
- MFR # 91264-80025T
- Zoro # G3433528
- UPC # 78371912642
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
UV Protection | 99.90% |
Lens Color | Clear |
Item | Impact Resistant Safety Goggles |
Frame Color | Clear |
Series | Tekk |
Lens Coating | Scratch-Resistant |
Description
3M Professional Chemical Splash/Impact Goggles help protect eyes from certain airborne particulates and chemical splash. Vents are designed to help prevent liquids from entering the eye area. Choose 3M Professional Chemical Splash/Impact Goggles because they are part of 3M's exciting line of safety eyewear products and provide lightweight, comfortable, protection. Applications - wear to help protect eye area from chemical splash.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- LAVI INDUSTRIES Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt (50-41300MG/WB/FY/S6)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series (GG2891-SGAF)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- 3M 3M„¢ GG501SGAF 500-Series Goggle Gear Clear Scotchgard„¢ Anti-Fog Lens (7100079187)
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- 3M Safety Goggles