Shop All HVLP Paint Spray Guns
3M
HVLP Spray Gun, 0.070/1.8mm" Nozzle Size
Mfr # 16578
Zoro # G4877918
original price:
$769.17
40% off
new price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Air Consumption 13 cfm @ 20 psi
- Nozzle Size Variable
- Pattern Size 10 in to 12 in
- For Use With 3M PPS System
Product Information
- Brand 3M
- MFR # 16578
- Zoro # G4877918
- UPC # 00051131165786
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | Variable |
Pattern Size | 10 in to 12 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Pressure |
Air Consumption | 13 cfm @ 20 psi |
For Use With | 3M PPS System |
Fluid Delivery Speed | Medium |
Air Inlet | 1/4 in |
Includes | (10) Colored Identification Clips, (5) Accuspray(TM) Atomizing Heads, Airflow Control Valve, Manual, Spray Gun Hanger |
Paint Viscosity Optimum Range | Low to Medium |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Low to Medium, Pressure Fluid Delivery Type, Air Consumption 13 cfm @ 20 psi, Nozzle Size Variable, Pattern Size 10 in to 12 in, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With 3M PPS System, Includes (10) Colored Identification Clips, (5) Accuspray(TM) Atomizing Heads, Airflow Control Valve, Manual, Spray Gun Hanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- SEM PRODUCTS WHITE RUST SHIELD GALLON (SE28111)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- 3M HVLP Spray Gun, 1/4" Air Inlet (16579)
- 3M ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size (16587)
- FPX Gravity Feed HVLP Spray Gun Kit (FPX-535K)
- BINKS HVLP Spray Gun, Medium, Pressure (2465-14HV-32S0)
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- 3M Paint Spray Guns