Shop All Hot Melt Glue Guns
3M
Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr
Mfr # TC/TC-Q GEN II
Zoro # G207194448
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 7/8 in
- Voltage 110 to 230 V
- Output 3.5 lb/hr
- Compatible Format Quadrack Sticks
- Tool Weight 16 oz
Product Information
- Brand 3M
- MFR # TC/TC-Q GEN II
- Zoro # G207194448
- UPC # 00068060001474
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 9 7/8 in |
Tool Length | 9 7/8 in |
Compatible Glue Stick Diameter | 5/8 in |
Details
Item | Hot Melt Applicator |
Voltage | 110 to 230 V |
Output | 3.5 lb/hr |
Compatible Format | Quadrack Sticks |
Tool Weight | 16 oz |
Temperature Set Points | 380 Degrees F |
Series | TC/TC-Q |
Maximum Operating Temperature | 380 Degrees F |
Power Source | Corded |
Output Rate | 3.5 lb/hr |
For Use With | 5/8 in Diameter Glue Sticks |
Operation Style | Palm Lever |
Feed | Manual |
Standards | CE, UL |
Features | Can be Customized with Accessories to Meet Application Specifications, Lightweight Designs Offer Easy Handling, Meet the Needs of Low and High Volume Dispensing |
Minimum Operating Temperature | 32 Degrees F |
Description
Hot Melt Applicator, Operation Style Palm Lever, Compatible Format Quadrack Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 32 Degrees F, Output Rate 3.5 lb/hr, Power Source Corded, Voltage 110 to 230 V, Tool Weight 16 oz, Series TC/TC-Q, Temperature Set Points 380 Degrees F, Standards CE, UL, Feed Manual, Tool Length 9 7/8 in, Compatible Glue Stick Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- NMC Danger Confined Space Do Not Enter (PT52)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M Glue Gun, 120V, 500 W, 6 lb/hr (89395)
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- STALWART 4V Cordless Glue Gun Kit, Red (75-PT2003)
- SUREBONDER Heavy-Duty Adjustable Temperature Professional Glue Gun PRO2-220 - 110 / 120V 220W (606PRO2220)
- ELMERS CraftBond Glue Gun, 40 W, Blue/Gray (E6050)
- 3M Hot Melt Glue Guns