Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK
Mfr # 3747
Zoro # G7533373
product price: $585.99
/pk 242, $2.42/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Ceramic, Glass, Metal, Plastic, Wood
- Working Time 45 sec
Product Information
- Brand 3M
- MFR # 3747
- Zoro # G7533373
- UPC # 00021200822216
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Length - Glue Sticks | 3 in |
Diameter - Glue Sticks | 1 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 1 in, Length 3 in, Melting Temperature 145 Degrees F, Product Format Smooth Sticks, Series 3747, Working Time 45 sec, Maximum Viscosity 4,100 cps, Minimum Viscosity 4,100 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Quick Work Life, High Tack No, Low Odor No, Materials Bonded Ceramic, Glass, Metal, Plastic, Wood, Pressure Sensitive No, Primary Applications Metals, Shear Strength 430 psi, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- ROCKITE Cement, 5 lb, Box, Gray, 1 hr Full Cure Time (10005)
- PERMA-PATCH Cold Patch, 40 lb (PP-40-PLC)
- INTERTAPE AC10 SLV 48MMX9.1M IPG-IPG 24 (91405)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Caulk Remover, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- 3M Hot Melt Adhesives