Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK
Mfr # 3762
Zoro # G4330514
product price: $354.99
/pk 242, $1.47/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood
- Working Time 35 sec
Product Information
- Brand 3M
- MFR # 3762
- Zoro # G4330514
- UPC # 00021200826146
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Length - Glue Sticks | 3 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 1 in, Length 3 in, Melting Temperature 130 Degrees F, Product Format Smooth Sticks, Series 3762, Working Time 35 sec, Maximum Viscosity 1,870 cps, Minimum Viscosity 1,870 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Fast Assembly Lines, Fast-Setting, High Tack No, Low Odor No, Materials Bonded Chipboard, Fabric, Fiberboard, Foam, Paperboard, Particle Board, Plastic, Wood, Pressure Sensitive Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 50 mL Bottle (135334)
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- TITEBOND Roof Plus Sealant, 10.1 oz, Cartridge, Clear, Synthetic Elastomeric Rubber Base (3241)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- SUREBONDER Hot Glue Sticks, 3 Minute, 7/16" x 10" (CG-1R10)
- 3M Hot Melt Adhesives