Shop All Hot Melt Adhesives
3M
Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK
Mfr # 3797 TC
Zoro # G6012072
product price: $493.99
/pk 528, $0.94/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Paper, Plastic, Wood
- Working Time 30 sec
Product Information
- Brand 3M
- MFR # 3797 TC
- Zoro # G6012072
- UPC # 00021200825934
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Length - Glue Sticks | 2 in |
Compatible Applicator Size | TC |
Description
Hot Melt Adhesive, Color Off-White, Diameter 5/8 in, Length 2 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 3797, Working Time 30 sec, Maximum Viscosity 2,650 cps, Minimum Viscosity 2,650 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Fabric Tape, 3/4"x54-1/2yd. (3M CN3190 0.75 X 54.5YD)
- BRITE STAR TAPE ELEC LIQUID RED1 OZ (84155)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, 21 (11015)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 25 sec Begins to Harden, 495 PK (3779)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Hot Melt Adhesives