Shop All Hook & Loop Sanding Discs
3M
Hookit Mcrfnshng Flm Type D Dsc 366L, 6in
Mfr # 7010326443
Zoro # G6137140
product price: $942.99
/pk 500, $1.89/ea
Free Shipping & Returns
$942.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 7010326443
- Zoro # G6137140
- UPC # 00051141277615
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Item | Hookit Mcrfnshg Flm Typ D Dsc 366L,PK500 |
Description
Hookit Mcrfnshg Flm Typ D Dsc 366L,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3" TC DISCS RED 220 GRIT (A/O) 12/BX (1323)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- PFERD W175 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36141)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252839423)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M Hookit Film Disc 360L, 3inxNH P400, 50/inner 200/pk (7000118492)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Gold Paper Disc Roll, P400 A-weight, 5"xNH (216U 898)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247533)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- 3M Hook & Loop Sanding Discs