Shop All Quick Change Discs
3M
Hookit Low Profile Disc Pad, 6"
Mfr # MMM5756
Zoro # G3344234
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Threaded
- Abrasive Material Foam
- Max RPM 12,000 rpm
- Diameter Thread: 5/16"-24
Product Information
- Brand 3M
- MFR # MMM5756
- Zoro # G3344234
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Thread: 5/16"-24 |
Details
Item | Hookit Low Profile Disc Pad |
Attaching System | Threaded |
Abrasive Material | Foam |
Max RPM | 12,000 rpm |
Density | Medium |
Description
Hookit Low Profile Disc Pad,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Abrasive Cup And Wire Wheel Box 30Pc (88104)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- 3M Quick Change Disc, Cer, 2in, 60 Grit, Med, TR (7000000550)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- 3M Disc Pad, 6", PK10 (05776)
- 3M Quick Change Disc, AlO, 2in, 36G, TR, PK50 (7000000371)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (11-319145)
- 3M Quick Change Discs