Shop All Quick Change Discs
3M
Hookit Gold Disc, P320A, 50 Discs Per Box, 3"
Mfr # MMM914
Zoro # G3344216
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P320
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # MMM914
- Zoro # G3344216
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Hookit Gold Disc |
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Description
Hookit Gold Disc,P320A,50 Discs Per Box,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 24G, PK25 (66623353309)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23502)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- FINISH 1ST Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5 (9722035)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- 3M Roloc Dsc Pad TS&TSM 77728, Hard 1-1/2in (77728)
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 50GR0 (04D305)
- 3M Quick Change Discs