Shop All Hook & Loop Sanding Discs
3M
Hookit Cln Sndng Dsc Pad Hook Saver 2832
Mfr # 28326
Zoro # G6136580
product price: $45.99
/pk 20, $2.30/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design 3 Hole
Product Information
- Brand 3M
- MFR # 28326
- Zoro # G6136580
- UPC # 00051141283265
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | 3 Hole |
Item | Hookit Cln Sndng Dsc Pd Hk Svr 2832,PK20 |
Description
Hookit Cln Sndng Dsc Pd Hk Svr 2832,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- NORTON ABRASIVES 14 x 3/32 x 1 In. Metal Chop Saw Cut-Off Wheel A 36 N B T01/41 (66252835554)
- BRUSH RESEARCH MANUFACTURING 81A109 Mini Deburring Brush, .109" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A109)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- 3M Sanding Disc, Gold, 500, 5 in. Dia, PK50 (XA012057742)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247099)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- 3M Hookit Clean Sanding Dsc 360L, 20828, 3in P800,500/pk (7100010262)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- 3M 6" P600 HOOKIT FIN FILM-100/BX (3M0971)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Hook & Loop Sanding Discs