Shop All Abrasive Rolls
3M
Hookit Blue Disc MultiH, 36172, 6", PK200
Mfr # 36172
Zoro # G0382293
product price: $198.99
/pk 200, $0.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Backing Material Paper
- Grit 80
- Abrasive Type Coated
- Series 321U
Product Information
- Brand 3M
- MFR # 36172
- Zoro # G0382293
- UPC # 00051131361720
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Backing Material | Paper |
Grit | 80 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Coating Coverage | Open |
Number of Vacuum Holes | Multi-Hole |
Resistance Properties | Debris, Dust |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 80, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443332)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- 3M Paper Disc Roll, Medium, Silicon Carbide (7000119241)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- 3M Utility Cloth Roll, 1"x50yd, P220 Grit, PK5 (7000118509)
- 3M Stikit Blue Sheet Roll, 36217, 80gr, 2, PK5 (36217)
- METABO Nylon non-woven abrasive sleeves - FINE - 2/pk (623496000)
- 3M Abrasive Rolls