Shop All Abrasive Rolls
3M
Hookit Blue Disc MultiH, 36167, 5", PK200
Mfr # 36167
Zoro # G0386660
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Abrasive Material Ceramic
- Grit 500
- Abrasive Type Coated
- Series 321U
Product Information
- Brand 3M
- MFR # 36167
- Zoro # G0386660
- UPC # 00051131361676
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Diameter | 5 in |
Details
Backing Material | Paper |
Abrasive Material | Ceramic |
Grit | 500 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Resistance Properties | Debris, Dust |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Closed |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 500, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85N312RH 85 Series-For Closed Holes, .312" Dia., .008 Nylon, 1.250" Brush Part, 8" OAL, Ring Handle (85N312RH)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- DEDECO SUNBURST 2'' TC 6-PLY ASSORTMENT (A/O) 8/KIT (2360)
- TOOLPRO 9 in 150 Grit Drywall Sander Pads 5Pack, 5PK (TP00155)
- 3M HookitPrplFinishingFilmDsc 30566 5, PK200 (30566)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- 3M Microfinish Film Disc, Type D, Blue, 5"xNH (268L 848)
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- 3M HookitPrplFinishingFilmDsc 30667 6, PK200 (30667)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- 3M Abrasive Rolls