Shop All Abrasive Rolls
3M
Hookit Blu Dsc 321U MultiH, 36175, 6, PK200
Mfr # 36175
Zoro # G0385285
Sold in multiples of 4 for $201.80
$201.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Backing Material Paper
- Grit 150
- Abrasive Type Coated
- Series 321U
Product Information
- Brand 3M
- MFR # 36175
- Zoro # G0385285
- UPC # 00051131361751
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Backing Material | Paper |
Grit | 150 |
Abrasive Type | Coated |
Series | 321U |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Coating Coverage | Open |
Resistance Properties | Debris, Dust |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 150, Overall Diameter 6 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- STENS Dressing Wheel Tool - Used - Shaping Grinding Wheels; 700-518 (700-518)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- 3M Cartridge Roll (7100080025)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in (7100143021)
- 3M UTILITY CLOTH ROLL 314D 2" X 50' P80 (3M19823)
- 3M Cartridge Roll 747D, 1/4inx1-1/2inx1/8in (7010327454)
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- UNITED ABRASIVES/SAIT SAIT 83430 EA-F Industrial Roll , 2" x 50 yards, 400 Grit, 1-Pack (83430)
- 3M Abrasive Rolls