Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Sanding Disc, Grit 400, PK50
Mfr # 7100199653
Zoro # G008655988
Sold in multiples of 4 for $164.60
$164.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 400
- Abrasive Type Coated
- Coating Coverage Closed
- Backing Weight C
Product Information
- Brand 3M
- MFR # 7100199653
- Zoro # G008655988
- UPC # 00051131362604
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grit | 400 |
Abrasive Type | Coated |
Coating Coverage | Closed |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Series | 321U |
Color | Blue |
Resistance Properties | Debris, Dust |
Number of Vacuum Holes | Non-Vacuum |
Backing Material | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Not Applicable, Grit 400, Overall Diameter 5 in, Series 321U, Resistance Properties Debris, Dust, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247101)
- 3M Disc, Sanding, Multihole, 3 in., P120G, PK200 (00919)
- 3M Disc, Sanding, NoHole, 6 in.F, P1000G, PK500 (60600110617)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Film Disc, Purple (60455098164)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000136529)
- 3M Hook & Loop Sanding Discs