Shop All Hook & Loop Sanding Discs
3M
Hook-and-Loop Disc BU Pad, 4-1/2D
Mfr # 9145
Zoro # G5864862
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Body Material Foam
- Back Mounting Size M14 x 2.00
- Face Mounting Type Hook-and-Loop
Product Information
- Brand 3M
- MFR # 9145
- Zoro # G5864862
- UPC # 00048011141145
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Back Mounting Size | M14 x 2.00 |
Diameter | 4-1/2" |
Connector Size | M14-2.0 |
Overall Width | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | Center Hole |
Body Material | Foam |
Item | Hook-and-Loop Disc Backup Pad |
Face Mounting Type | Hook-and-Loop |
Back Mounting Type | Threaded Shaft |
Series | 9145 |
Color | Black |
Device Material | Foam |
Density | Hard |
Overall Thickness | 1/8 in |
Features | Additional 3/8" Center Hole, Tall T Hook Type 7 |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Threaded Hole |
Abrasive Mount Type | Hook and Loop |
Backup Pad Shape | Round |
Maximum Operating Speed | 13,000 RPM |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 1/8 in, Product Type Disc Backup Pad, Features Additional 3/8 In. Center Hole, Tall T Hook Type 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 16 in., For Concrete Sanding (901601221)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (82686)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/32" (3/8" Arbor) A60TBF, 5PK (11-33160/5)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- 3M Film Disc 360L, P320, 5"X NH (7100150135)
- 3M Hookit Interface Pad 28845, 3inx4 in 10/pk (28845)
- 3M Film Disc, Purple (60455098164)
- 3M Hookit Film Disc 375L, 3 x NH P600, 50/i (7100027160)
- 3M Hook-and-Loop Film Disc, White, PK50 (7000028188)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- 3M Hook & Loop Sanding Discs