Shop All Automotive Polisher Accessories
3M
Hook-and-Loop Disc Backup Pad, 7D
Mfr # 05717
Zoro # G3358327
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 x 3/4 x 5/8 - 11
- For Use With 2AZC9, 2EXY4, 2EXY5, 2EXY6, 2EXY9
- Max. RPM 3,000 RPM
- Material Rubber
- Pile Thickness (In.) 2 3/4 in
Product Information
- Brand 3M
- MFR # 05717
- Zoro # G3358327
- UPC # 00051131057173
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 7 x 3/4 x 5/8 - 11 |
Outside Diameter | 7 in |
Center Hole Thread Size | 5/8"-11 |
Details
For Use With | 2AZC9, 2EXY4, 2EXY5, 2EXY6, 2EXY9 |
Max. RPM | 3,000 RPM |
Item | Hook-and-Loop Disc Backup Pad |
Material | Rubber |
Pile Thickness (In.) | 2 3/4 in |
Thickness | 1/2 in |
Color | Yellow |
Features | Equalized Air Flow with Different Hole Sizes, Spiral Hole Pattern |
Backing Pad Type | Hook-and-Loop |
Compatible Tool Type | Rotary Sanders |
Maximum Speed | 3,000 RPM |
Product Type | Pad |
Description
Hook-and-Loop Disc Backup Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Yellow, Material Rubber, Maximum Speed 3,000 RPM, Texture Not Applicable, Thickness 1/2 in, Outside Diameter 7 in, Compatible Surface Material Not Applicable, Compatible Tool Type Rotary Sanders, For Use With Mfr. Model Number Not Applicable, Application Not Applicable, Center Hole Thread Size 5/8 In.-11, Compatible with Grainger Part Number 2AZC9, 2EXY4, 2EXY5, 2EXY6, 2EXY9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- MITYVAC Mityvac MV8510 Silverline Elite Hand Pump (MTY-MV8510)
- SWIVEL Portable 7 Fins Oil Filled Radiator Heater with Timer (SW104935)
- CURT Custom 5th Wheel Brackets (16429)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M Buffing Pad, 3 in. (05726)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- 3M PerfectIt Pnt Fnsh Pd Kt 30045 4"ss/, PK6 (30045)
- SHURHOLD Replacement 6" Dual Action Polisher PRO Backing Plate (3530)
- 3M Automotive Polisher Accessories