Shop All Automotive Polisher Accessories
3M
Hook-and-Loop Disc Backup Pad, 3D, PK5
Mfr # 02700
Zoro # G7612832
product price: $124.99
/pk 5, $25.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Foam
- Diameter 3"
- Max. RPM 15,000 RPM
- Max. Speed 15,000 rpm
- Face Mounting Type Hook-and-Loop
Product Information
- Brand 3M
- MFR # 02700
- Zoro # G7612832
- UPC # 00051111557648
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 3" |
Disc Diameter | 3 in |
Back Mounting Size | 5/16"-24 |
Overall Diameter | 3 in |
Connector Size | 5/16"-24 |
Overall Length | 1 3/4 in |
Overall Width | 3 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 1 3/4 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Tall J Hook Type 2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Long Spark Plug Boot Puller Plier (824L)
- LISLE Circuit Tester, Computer Safe (24550)
- VNE DOOR LOCK SWITCH SATIN BLACK O.E.M. (4013053)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- 3M Buffing Pad, 3 in. (81470)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Hook-and-Loop Disc Backup Pad, 7D (05717)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- HTI Hi-Buff 6 Pc. Mini Pad Polishing Kit (HB 3672)
- 3M Automotive Polisher Accessories