Shop All PAPR Accessories
3M
Hood Assembly, Tychem(R)
Mfr # H-612
Zoro # G4900341
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) SL
- Includes (2) 3M(TM) Hoods H-610, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114, Head Suspension W-2878, Squeeze Clamp W-3222
- Color White
- Standards NIOSH Approved
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Product Information
- Brand 3M
- MFR # H-612
- Zoro # G4900341
- UPC # 00051138765521
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Tychem(R) SL |
Includes | (2) 3M(TM) Hoods H-610, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114, Head Suspension W-2878, Squeeze Clamp W-3222 |
Color | White |
Standards | NIOSH Approved |
Item | Hood |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Series | H-Series |
System Type | PAPR System |
Headgear Type | Hood |
Brand and Series | 3M H-Series |
Application | General Purpose |
Hood Material | Tychem |
Description
Hood, Hood, Headgear Size Universal, Includes (2) 3M(TM) Hoods H-610, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114, Head Suspension W-2878, Squeeze Clamp W-3222, PAPR System, H-Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- TIMBERLAND PRO Work Boots, Pln, Mens, 10W, 6In, Blk, PR (TB026036001)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-L (S31311)
- 3M S922 SSeries Peel Off Lens, 10PK (50051131373025)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- 3M Hood Assembly, Standard, White (H-412)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Blower, for 3M Adflo PAPR Systems (35-1099-01)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- 3M PAPR Accessories