Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Filter, OV, P100, PK2
Mfr # 3PB41-5WYZ6
Zoro # G7956349
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Disposable/ Reusable Reusable
- Cartridges Included Yes
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Mask Size L
Product Information
- Brand 3M
- MFR # 3PB41-5WYZ6
- Zoro # G7956349
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Series | 7500 Series |
Color | Blue/Teal |
Includes | (4) Disk Filters, Resealable Storage Bag |
Facepiece Material | Silicone |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Item | Half Mask Respirator and Filters |
Configured For | Dual Cartridge |
Standards | NIOSH |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Filters, 7500 Series Series, L, Includes (4) Disk Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Roll, Metallic Silver, Labels/Roll: 200 (32500)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OM)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- MSA SAFETY Half Mask Respirator Kit, S, Black, Series: Advantage 420 (10X301-4LN01)
- 3M Masks & Respiratory Protection