Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Cart, OV, P100, PK2
Mfr # 3PB41-4JG10
Zoro # G7956428
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag
- Series 7500
- Cartridges Included Yes
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Product Information
- Brand 3M
- MFR # 3PB41-4JG10
- Zoro # G7956428
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag |
Series | 7500 |
Cartridges Included | Yes |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Color | Blue, Gray |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator Kit |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Silicone |
Configured For | Cartridges, Supplied Air System |
Mask Headstrap Type | Standard |
NIOSH Rating | Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 7500 Series, L, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- 3M Reusable Respirators