Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Filter, P95, PK2
Mfr # 3PB40-4MH55
Zoro # G7955868
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Configured For Cartridges, Supplied Air System
- Disposable/ Reusable Reusable
- Standards NIOSH, OSHA 29 CFR 1910.134
- Respirator Connection Type Bayonet
Product Information
- Brand 3M
- MFR # 3PB40-4MH55
- Zoro # G7955868
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Configured For | Cartridges, Supplied Air System |
Disposable/ Reusable | Reusable |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Series | 7500 |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Color | Blue, Gray |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Includes | (4) P95 Filter, Resealable Storage Bag |
Mask Headstrap Type | Standard |
NIOSH Rating | P95 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 7500 Series, M, Includes (4) P95 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- BRADY 1/2" x 3/4" White Label, Nylon (PTL-11-499)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Large Half Face Respirator (37079)
- DRAEGER Draeger™ Mask Respirator, Universal (R55881)
- 3M Masks & Respiratory Protection