Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2
Mfr # 3PB40-4JG12
Zoro # G7956227
original price:
$155.49
43% off
new price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7500
- Disposable/ Reusable Reusable
- Respirator Connection Type Bayonet
- Color Blue, Gray
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Product Information
- Brand 3M
- MFR # 3PB40-4JG12
- Zoro # G7956227
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Series | 7500 |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Color | Blue, Gray |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Item | Half Mask Respirator Kit |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Silicone |
Configured For | Cartridges, Supplied Air System |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator Kit, 7500 Series, M, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- PALMER SAFETY Vest Style, XL, Blue/Black (H212100031.XLG)
- MACE Bear Holster, 4 oz. (80364)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M Reusable Respirators