Shop All Reusable Respirators
3M
Hlf Msk Resp 7501, S, Filter, P100, PK2
Mfr # 3PB39-4JG29
Zoro # G7955667
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Color Blue, Gray
- Cartridges Included Yes
- Series 7500
Product Information
- Brand 3M
- MFR # 3PB39-4JG29
- Zoro # G7955667
- UPC # 50051131370819
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Respirator Connection Type | Bayonet |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Item | Half Mask Respirator Kit |
Color | Blue, Gray |
Cartridges Included | Yes |
Series | 7500 |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Includes | (4) Nuisance Organic Vapor, P100 Filter, Resealable Storage Bag |
Facepiece Material | Silicone |
Configured For | Cartridges, Supplied Air System |
NIOSH Rating | Nuisance Organic Vapor, P100 |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) Nuisance Organic Vapor, P100 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- SCOTCH 3M P100 Lead Paint Removal Respirator Valved Gray M 1 pk (62093H1-DC)
- 3M Reusable Respirators