Shop All Reusable Respirators
3M
Hlf Msk Resp 6502, M, Filter, P100, PK2
Mfr # 29WT66-4JG27
Zoro # G7954389
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH, OSHA 29 CFR 1910.134
- Cartridges Included Yes
- Color Gray, Teal
- Head Harness Material Polyester, Spandex
- Mask Size M
Product Information
- Brand 3M
- MFR # 29WT66-4JG27
- Zoro # G7954389
- UPC # 50051131494898
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Cartridges Included | Yes |
Color | Gray, Teal |
Head Harness Material | Polyester, Spandex |
Configured For | Cartridges, Filters |
Series | Rugged Comfort 6500 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Includes | (4) P100 Filter |
Respirator Connection Type | Bayonet |
Facepiece Material | Silicone |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trucks Sign, TM134J (TM134J)
- ERB SAFETY 4160AF Eyewear Clip-On Disposbale Anti-Fog Face Shield PK (22145)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- 3M Masks & Respiratory Protection