Shop All Reusable Respirators
3M
Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2
Mfr # 6AD97-4JG12
Zoro # G7957024
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Head Harness Material Thermoplastic Elastomer
- Disposable/ Reusable Reusable
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Facepiece Material Thermoplastic Elastomer
Product Information
- Brand 3M
- MFR # 6AD97-4JG12
- Zoro # G7957024
- UPC # 50051131070252
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Cartridges Included | Yes |
Head Harness Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Facepiece Material | Thermoplastic Elastomer |
Item | Half Mask Respirator Kit |
Color | Gray |
Respirator Connection Type | Bayonet |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Configured For | Cartridges, Supplied Air System |
Series | 6000 |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 6000 Series, M, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Hard Hat Liner, Gray (RF450)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- PORTWEST Expert Pro Surveyors Vest, Med (US376)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Half Mask Respirator, Size M (6502)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- 3M Reusable Respirators