Shop All Masking Tapes
3M
Highland Masking Tape260018A, 18mmx5, PK48
Mfr # 2600-18A
Zoro # G5971143
product price: $73.19
/pk 48, $1.52/ea
$73.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.4 mil
- Width 0.71"
- Adhesion Strength 19lb/in
- Type Masking Tape
- Tape Core Diameter 3"
Product Information
- Brand 3M
- MFR # 2600-18A
- Zoro # G5971143
- UPC # 00021200834325
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 0.71" |
Tape Core Diameter | 3" |
Details
Thickness | 4.4 mil |
Item | Highland Masking Tape260018A,18mmx5,PK48 |
Adhesion Strength | 19lb/in |
Type | Masking Tape |
Tape Backing Material | Rubber |
Description
Highland Masking Tape260018A,18mmx5,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Glue Roller (19593)
- CAULK-EZ Caulk-EZ Tooling Aid, 2.5 oz, Aerosol Spray, Clear (EZ4T)
- FASTCAP Double Sided Film Tape, 1 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.1"X50')
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, 9.5" Circle, PK100 (2364)
- 3M Masking Tape, 1/4 in. W, PK10 (233+/401+)
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- 3M Masking Tapes