Shop All Duct Tapes
3M
High-Temperature Flue Tape 2113NA, PK12
Mfr # 2113NA
Zoro # G5988829
product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 5 yd.
- Performance Temp. Up to 600 Degrees F
Product Information
- Brand 3M
- MFR # 2113NA
- Zoro # G5988829
- UPC # 00021200016998
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 5 yd. |
Details
Performance Temp. | Up to 600 Degrees F |
Item | High-Temperature Flue Tape 2113NA,PK12 |
Description
High-Temperature Flue Tape 2113NA,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBCOBB THREAD TAPE 1429X1/2 in. BLU (70885)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- PACER Retaining Compound, ANL-RC Series, Green, Liquid, 50ml Bottle (FG06172)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- 3M Vinyl Tape, 5.2 Mil, 2"x36 yds., White, PK3 (T9674713PKW)
- 3M Flexible Duct Tape, Silver, 1-7/8in x120yd (3350)
- SHURTAPE Duct Tape, 55m L, 2-27/32 in. D, Silver (PC 857)
- 3M Duct Tapes