Shop All Water Filter Cartridges
3M
High Flow Series Replacement Water Filter Cartridge w/ Scale Inhibitor
Mfr # HF60-CL
Zoro # G900487793
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 2.2 gpm
- Micron Rating 0.20
- Series High Flow Series
- Max. Inlet Pressure Range 125 psi
Product Information
- Brand 3M
- MFR # HF60-CL
- Zoro # G900487793
- Country of Origin Unknown
- Category Water Filter Cartridges
Details
Application | Cold Beverage, Water Filtration for Cold Beverage Dispensers |
Flow Rate | 2.2 gpm |
Micron Rating | 0.20 |
Series | High Flow Series |
Max. Inlet Pressure Range | 125 psi |
Capacity (Gal.) | 4700 Gallon |
Type | SQC Replacement Filter Cartridge |
Max. Temp. (F) | 100°F |
Description
Replacement Cartridge for HF160-CL system; 0.2 nominal micron rating; 2.2 gpm; 4,700 gal capacity; For cnew beverage applications; Integrated membrane pre-activated carbon technology (IMPACT); Reduces particulates, chloramines, cyst, bacteria, chlorine taste and odor; Includes cartridge filter monitor; NSF certified (standard 42 and 53); Model #HF60-CL; Cuno #HF60-CL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS15812)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- MORTON SALT 40Lb Clean/Prot Pellet (F125000000G)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2.63" O.D., 19 1/2 in H (DPPPZ2)
- 3M Quick Connect Filter, 2 gpm, 5 Micron, 4" O.D. (5615240)
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 2-3/4" O.D., 23 39/64 in H (5613801)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 2-3/4" O.D., 18 13/64 in H (CARTPAK SF165)
- ZOELLER Septic Tank Filter, 1 gpm, 15 in H (170-0078)
- 3M Water Filter Cartridges