Shop All PAPR Accessories
3M
High Durability Outer Shroud, Nylon
Mfr # M-448
Zoro # G3667535
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Helmet 3M M-407 Versaflo
- Includes Four Point Textile Straps, Visor
- Color Black
- Series M-Series
Product Information
- Brand 3M
- MFR # M-448
- Zoro # G3667535
- UPC # 50638060434715
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Nylon |
Item | High Durability Outer Shroud |
For Use With | Helmet 3M M-407 Versaflo |
Includes | Four Point Textile Straps, Visor |
Color | Black |
Series | M-Series |
Brand and Series | 3M M-Series |
System Type | PAPR System, SAR System |
Hood Material | Cordura(R) Nylon |
Description
High Durability Outer Shroud, M-Series, For Use With Helmet 3M M-407 Versaflo, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Small Black Hook-and-Loop Cuff Impact Gloves (143-08)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- BRADY Lockout Padlock, KA, Blue, 1-2/5"H, PK6 (118960)
- 3M Versaflo Standard Belt, 62" (TR-325)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M 3M™ Versaflo™ Breathing Tube, (51131373105)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- 3M Breathing Tube Adapter (V-199)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- 3M PAPR Accessories