Shop All Monitor Privacy & Antiglare Filters
3M
High Clarity Privacy Filter for 13.5" Microsoft Surface Laptop, 3.2 Aspect Ratio
Mfr # HCNMS002
Zoro # G003445829
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size No
- Width 11.8"
- Includes (1) COMPLY® Attachment System; Set of Attachment Strips; Set of Slide-Mount Tabs
- For Use With Microsoft® Surface® Laptop
- Height 8.25"
Product Information
- Brand 3M
- MFR # HCNMS002
- Zoro # G003445829
- UPC # 51128008300
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 11.8" |
Height | 8.25" |
Size | 13.5" |
Details
Includes | (1) COMPLY® Attachment System; Set of Attachment Strips; Set of Slide-Mount Tabs |
For Use With | Microsoft® Surface® Laptop |
Weight | 0.42 lbs |
Fits Device Type | Microsoft® Surface® |
Filter Tint | Black |
Frame Type | Frameless |
Mounting | Attachment Strips; Slide Mounts |
Item | Monitor Filters |
Description
3M High Clarity Privacy Filters are great for most of today's high-resolution laptops and monitors. High clarity filters provide premium privacy while maintaining the beautiful high-contrast, high-resolution image you expect. 3M High Clarity Privacy Filters fade to black starting at the 30-degree side angle, have a glossy finish on both sides for enhanced clarity and reduce 35% of blue light transmission.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alcatel Tli021e1 Battery (TLI021E1)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Interstate SLA1075 (ML9-12241426)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Frameless Blackout Privacy Filter for 27" Widescreen iMac, 16:9 Aspect Ratio (PFMAP002)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M Monitor Privacy & Antiglare Filters