Shop All PAPR Accessories
3M
High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR
Mfr # TR-332
Zoro # G3649606
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR-300 PAPR
- System Type PAPR System
- Material Lithium Ion
- Color Black
- Brand and Series 3M Versaflo TR 300
Product Information
- Brand 3M
- MFR # TR-332
- Zoro # G3649606
- UPC # 00051131173644
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Item | High Capacity Battery |
For Use With | Mfr. No. TR-300 PAPR |
System Type | PAPR System |
Material | Lithium Ion |
Color | Black |
Brand and Series | 3M Versaflo TR 300 |
Series | TR 300 |
Maximum Operating Temperature | 129 Degrees F |
Battery Chemistry | Lithium Ion |
Minimum Operating Temperature | 23 Degrees F |
Description
High Capacity Battery, Rechargeable Battery Type, 3M Versaflo TR 300, Lithium Ion
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, Black, 3XL (71175)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- 3M Case Accessory, 102 Series, PAPR System (102)
- 3M Versaflo Standard Battery, TR600 Series Versaflo PAPR (TR-630)
- 3M Waist Belt (GVP-117)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Breathing Tube, S/M 28" (BT-20S)
- 3M PAPR Accessories