Shop All PAPR Accessories
3M
Helmet with Shroud, Versaflo Series
Mfr # M-409SG
Zoro # G9344929
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- For Use With 3M(TM) Versaflo TR-600 Powered Air Purifying Respirator and 3M(TM) Speedglas(TM) Adflo(TM) Powered Air Purifying Respirator and Cartridge
- Includes 3M(TM) Versaflo(TM) Respiratory M-Series Helmet Assembly Leather Shroud, No ADF Included, Nomex(R) Headcover, Speedglas(TM) Weld Shield
- Suspension None
Product Information
- Brand 3M
- MFR # M-409SG
- Zoro # G9344929
- UPC # 00076308942823
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Leather |
Color | Black |
For Use With | 3M(TM) Versaflo TR-600 Powered Air Purifying Respirator and 3M(TM) Speedglas(TM) Adflo(TM) Powered Air Purifying Respirator and Cartridge |
Includes | 3M(TM) Versaflo(TM) Respiratory M-Series Helmet Assembly Leather Shroud, No ADF Included, Nomex(R) Headcover, Speedglas(TM) Weld Shield |
Item | Helmet with Shroud |
Suspension | None |
Standards | ANSI Z89.1 Type I, Class G |
Series | Versaflo |
Headgear Type | Helmet |
ANSI Classification | Type I, Class G |
Brand and Series | 3M Versaflo |
Application | Welding |
Description
Helmet with Shroud, Helmet, Headgear Size Universal, Includes 3M(TM) Versaflo(TM) Respiratory M-Series Helmet Assembly Leather Shroud, No ADF Included, Nomex(R) Headcover, Speedglas(TM) Weld Shield, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- 3M Visor Pivot Kit (M-960)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- 3M Flame Resistant Headgear Cover (M-972)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- 3M Breathing Tube, M/L 38" (BT-20L)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- 3M PAPR Accessories