Shop All Pre-Measured Chemicals
3M
Heavy Duty Glass Cleaner, 2L Bottle
Mfr # 20L
Zoro # G5387873
original price:
$114.39
4% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.05
- For Use On Windows, Glass, Mirrors
- Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
- VOC Content 0%
Product Information
- Brand 3M
- MFR # 20L
- Zoro # G5387873
- UPC # 50048011233609
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Heavy Duty Glass Cleaner, Chemical Flow Rate Low, Label Number 20L, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 10.43, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:12, Concentrated, EPA Registered Yes, Properties Nonflammable, Flash Point 118 Degrees F, VOC Content 0 Percent, Fragrance Floral, Standards EPA Registered, OSHA, Surfaces for Use On Glass, Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAC3)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Pet Cordless Hand Vacuum (HLVA325JP07)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- CAR DEALER DEPOT Do-All Scrubber - Large 3" X 5" X 3" (HT-1261)
- 3M Concrete Floor Cleaner, 0.5 gal (36A)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- 3M Bathroom Cleaner, 2L Bottle (52L)
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- 3M Pre-Measured Chemicals & Dispensers