Shop All Heat Shrink Tubing
3M
HeatShrink Cable Breakout Boot
Mfr # HDBB-340-1-250
Zoro # G5636863
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 3
- Cable End I.D. Before Shrinking 3.2 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 2 in
Product Information
- Brand 3M
- MFR # HDBB-340-1-250
- Zoro # G5636863
- UPC # 00051135359983
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 5.1 in |
Length | 5.1 in |
Length (Straight Wireway) | 5.1 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 3, I.D. Before Shrinking 3.2 in, I.D. After Shrinking 2 in, Breakout I.D. Before Shrinking 1.4 in, Breakout I.D. After Shrinking 0.75 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 5.1 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.15 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Brs (458BD-BOX)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- TRAVEL SMART BY CONAIR Converter Kit 1875W Dual (TS1875X)
- SQUARE D Thermal Unit, 86.0 to 133A (CC196.0)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- 3M Shrink Tubing, 0.375in ID, Blue, 200ft, PK3 (FP301-3/8-200'-BLUE-SPOOL)
- 3M Shrink Tubing, 4.0in ID, Black, 50ft (FP-301VW-4-Black-50')
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (EPS300-1/8-48"-BLACK-25 PCS)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- 3M Heat Shrink Tubing