Shop All Heat Shrink Tubing
3M
Heat Shrink Breakout Boot
Mfr # HDBB-345-1-250
Zoro # G5747147
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 3
- Cable End I.D. Before Shrinking 4.9 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 2.32 in
Product Information
- Brand 3M
- MFR # HDBB-345-1-250
- Zoro # G5747147
- UPC # 00054007587941
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 10.0 in |
Length | 10 in |
Length (Straight Wireway) | 10 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 3, I.D. Before Shrinking 4.9 in, I.D. After Shrinking 2.32 in, Breakout I.D. Before Shrinking 2 in, Breakout I.D. After Shrinking 1 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 10 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.13 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 6 ft, SJTW, 14/3 (PS615143)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.95in ID, Gray, 3-1/5in (8447-3.2)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK45 (EPS-200-3/4-48-Black)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK20 (ITCSN-3000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- 3M Heat Shrink Tubing