Shop All Heat Shrink Tubing
3M
Heat Shrink Breakout Boot
Mfr # HDBB-210-1-250
Zoro # G5706881
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 2
- Shrink Tubing Material Polyolefin
- Cable End I.D. Before Shrinking 1.2 in
- I.D. After Shrinking 0.6 in
Product Information
- Brand 3M
- MFR # HDBB-210-1-250
- Zoro # G5706881
- UPC # 00051135359921
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 3.5 in |
Length | 3.5 in |
Length (Straight Wireway) | 3.5 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 2, I.D. Before Shrinking 1.2 in, I.D. After Shrinking 0.6 in, Breakout I.D. Before Shrinking 0.5 in, Breakout I.D. After Shrinking 0.17 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 3.5 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.8 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC (9007MS04S0084)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (EPS200-1/8-48"-BLACK-25 PCS)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (FP301-3/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- 3M Heat Shrink Tubing