Shop All Gasket Sealants
This Product is Discontinued
3M
Heat-Resistant Neoprene Gasket Sealant, 1 pt, Yellow, Temp Range -30 to 300 Degrees F (Discontinued)
Mfr # 1300
Zoro # G3470817
This Product is Discontinued
Key Features
- Application Metal Bonding, Rubber Bonding
- Color Yellow
- Size 1 pt
- Substrates Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
- Temp. Range -30 to 300 Degrees F
Product Information
- Brand 3M
- MFR # 1300
- Zoro # G3470817
- UPC # 00021200198694
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 1 pt |
Container Size and Type | 19.22 fl oz Can |
Container Size Range | Over 16.1 oz |
Description
Gasket Adhesive, Color Yellow, Container Size 19.22 fl oz, Container Type Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -30 Degrees F, Series 1300, Working Time 12 min, Product Form Liquid, For Material Type Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood, Resistance Properties Water Resistant, Standards MMM-A-121, VOC Content 615 g/L, Chemical Base Polychloroprene, Clean Up Method Methyl Ethyl Ketone
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.