Shop All Earmuffs
3M
Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange
Mfr # X4P5E
Zoro # G6211101
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Series Peltor X4
- Noise Reduction Rating 25 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material Foam
Product Information
Details
Item | Ear Muffs |
Color | Orange |
Series | Peltor X4 |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | Foam |
Dielectric | No |
Protection Type | Passive |
Standards | CSA Class A, EN 397:2012 |
Features | High Performance Arms, Balance Durability, Flexibility |
For Use With | Hard Hats |
Material | Foam Plastic Metal |
Number of Batteries | 0 |
Weight | 0.2 lb |
Earmuff Type | Foldable |
Cup Material | HDPE |
Cup Color | Black/Yellow |
Electrically Insulated | Yes |
Compatible Manufacturer Model Number | H700 |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number H700, For Use With Hard Hats, Cup Color Black/Chartreuse, Series X, Earmuff Type Foldable, Standards CSA Class A, EN 397:2012, Replacement Pad Grainger Part Number 21DE27, Cup Material HDPE, Features Arms Maintain Proper Shape when Clicking In/Out, Weight 0.2 lb, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- 3M Extreme Performance Ear Muffs (HNG184)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- 3M X4A PELTOR, X4 Black / Chartreuse Over-the-Head Earmuffs (399X4A)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M X1A PELTORA, X1 Black / Green Over-the-Head Earmuffs (399X1A)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M Hearing Protection