Shop All Topical Ointments, Creams, and Antiseptics
3M
Hand Antiseptic and Moisturizer, Surgical Scrub 16 oz
Mfr # 9200
Zoro # G207709895
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Surgery
- Standards FDA Approved
- Features Persistent antimicrobial protection class; Provides better skin condition; Meets or exceeded the FDA standards for surgical scrub at all time points class
- Application Health Care Personnel Handwash
- Industry Type Health Care
Product Information
- Brand 3M
- MFR # 9200
- Zoro # G207709895
- UPC # 50707387505474
- Country of Origin Philippines
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Chemical Container Size | 16.9 fl oz |
Details
Item | Personnel Hand Antiseptic |
Application - First Aid and Wound Care | Surgery |
Standards | FDA Approved |
Features | Persistent antimicrobial protection class; Provides better skin condition; Meets or exceeded the FDA standards for surgical scrub at all time points class |
Application | Health Care Personnel Handwash |
Industry Type | Health Care |
Kit Type | Hand Sanitizer, Surgical Scrub |
Includes | Moisturizers |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 (22150)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-470)
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- 3M Avagard Wall Bracket Hand Pump (9202)
- BAUSCH + LOMB Eye Drops, Dry Eye Therapy, 30PK (622219)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- FIXODENT Denture Cream Fixodent 1.4 oz., PK24 (30038)
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- ACME UNITED PhysiciansCare 51019 First Aid Alcohol Pads, Box of 50 (51019)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- 3M Topical Ointments, Creams, and Antiseptics