Shop All Reusable Respirators
3M
Half Mask Respirator, Size L
Mfr # 6503
Zoro # G5375413
original price:
$26.59
12% off
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray, Teal
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Disposable/ Reusable Reusable
- Includes None
- Head Harness Material Polyester, Spandex
Product Information
- Brand 3M
- MFR # 6503
- Zoro # G5375413
- UPC # 50051131494911
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Color | Gray, Teal |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Disposable/ Reusable | Reusable |
Includes | None |
Head Harness Material | Polyester, Spandex |
Item | Half Mask Respirator |
Cartridges Included | No |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Configured For | Cartridges, Filters |
Facepiece Material | Nylon, Silicone |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Face Seal Material | Silicone |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, Rugged Comfort 6500 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-934-5PK (OSL-934-5PK)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4VCJ8)
- PORTWEST Hi-Vis Premium Bomber Jacket, XL (US364)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- 3M Reusable Respirators