Shop All Reusable Respirators
3M
Half Mask Respirator, Silicone, Gray
Mfr # HF-802SD
Zoro # G5775455
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included No
- Configured For Cartridges, Filters
- Respirator Connection Type Secure Click(TM)
- Series HF-800
- Standards NIOSH
Product Information
- Brand 3M
- MFR # HF-802SD
- Zoro # G5775455
- UPC # 04054596595095
- Country of Origin Poland
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Cartridges Included | No |
Configured For | Cartridges, Filters |
Respirator Connection Type | Secure Click(TM) |
Series | HF-800 |
Standards | NIOSH |
Item | Half Mask Respirator |
Typical Application | General Industry |
Color | Gray |
Includes | None |
Head Harness Material | Nylon |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Number of Cartridges Included | 0 |
Mask Headstrap Type | Standard |
NIOSH Rating | Not Rated |
Description
Half Mask Respirator, HF-800 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM), Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- MOLDEX Moldex 7801 7800 Series Premium Silicone Half Mask Respirator, Small (7801)
- 3M Masks & Respiratory Protection