Shop All Reusable Respirators
3M
Half Facepiece Paint Spray/Pesticide Respirator, Small
Mfr # 6111PA1-A
Zoro # G901956007
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.9 lbs
- Special Features Adjustable straps
- Standards NIOSH Approved
- Material Thermoplastic Elastomer (TPE)
- Exhalation Valve Yes
Product Information
- Brand 3M
- MFR # 6111PA1-A
- Zoro # G901956007
- UPC # 51138542504
- Country of Origin United States
- Category Reusable Respirators
Details
Weight | 0.9 lbs |
Special Features | Adjustable straps |
Standards | NIOSH Approved |
Material | Thermoplastic Elastomer (TPE) |
Exhalation Valve | Yes |
Description
Helps protect when spraying pesticides and paint. Helps reduce exposure to organic vapors and mists associated with paint spray applications. Reusable--just replace cartridges and filters. Comfortable, soft and lightweight. Low profile on face for a wider line of vision.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-DS-D-35-V-2381-10PK)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (874R-08)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M 6000 Series Full-Face Respirator Small (RSP304-S)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M Masks & Respiratory Protection