Shop All Reusable Respirators
3M
Half Facepiece Disposable Respirator Assembly
Mfr # 142-53P71
Zoro # G003666835
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Headstrap Type Half-Face Mask
- Fluid Resistant Organic Vapors
- Material Lightweight Thermoplastic Elastomer
- Standards NIOSH Approved
- Mask Size Large
Product Information
- Brand 3M
- MFR # 142-53P71
- Zoro # G003666835
- UPC # 51138660703
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Respirator Headstrap Type | Half-Face Mask |
Fluid Resistant | Organic Vapors |
Material | Lightweight Thermoplastic Elastomer |
Standards | NIOSH Approved |
Description
Ideal for intermittent use, such as with spray paint or pesticides. Low-profile design allows for greater comfort for use with goggles. Good for jobs in agriculture, construction and transportation fields. Lightweight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12080)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, XL (DPG737XL)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070252)
- 3M Lens Assembly for 6000 Series Full Facepiece Respirator (50051131370062)
- 3M Disposable Half Mask Respirator size M (5203)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- 3M Reusable Respirators